Shop All Pressure Washer Hoses
Simpson
Hot Water Hose, 3/8 in. D, 50 Ft
Mfr # 41114
Zoro # G8858552
original price:
$116.99
5% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 4,500 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type M Quick Disconnect x F Quick Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson
- MFR # 41114
- Zoro # G8858552
- UPC # 879399001727
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 4,500 psi |
Fitting Type | M Quick Disconnect x F Quick Disconnect |
Fitting Material | Brass x Brass |
Hose Color | Gray |
Max. Temp. | 250 Degrees F |
Max. Pressure | 4100 psi |
Construction | Steel and Polyester Braid |
Item | Hot Water Hose |
For Use With | 33M602, 33M603 |
Hose Tube Material | Polyester |
Hose Fitting A Type | F Quick Disconnect |
Hose Fitting B Material | Brass |
Hose Fittings | Brass 3/8 in M Quick Disconnect x Brass 3/8 in F Quick Disconnect |
Hose Cover Material | Polyurethane |
Hose Fitting A Material | Brass |
Hose Fitting B Type | M Quick Disconnect |
Description
Hot Water Hose, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Hose Color Gray, Hose Tube Material Polyester, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 4,500 psi, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Quick Disconnect, Hose Fitting B Type M Quick Disconnect, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly, For Use With 33M602, 33M603
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Strainers (8079-PP-50)
- ANDERSON MARINE Anderson Marine 56-15R 452 and 452L Side Marker - Replacement Lens (56-15R)
- MADRAX Bike Rack, 2-Sided, 4-Bike, 32 in., Silver (UT160-4-G)
- LIPPERT 25IN X 17IN SINGLE BOWL SINK - WHITE (809032)
- SIMPSON Hot Water Hose, 3/8 in. D, 200 Ft (41115)
- SIMPSON Hot Water Hose, 3/8 in. D, 100 Ft (41096)
- SIMPSON Cold Water Hose, 5/16 in. D, 50 Ft (40226)
- SIMPSON Monster Hose 3/8" with QC - 50 (41071)
- SIMPSON 4000 PSI 25-Foot 1/4-Inches Pressure Washer Hose (41182)
- SIMPSON 3700 PSI Morflex Hose, 50' x 5/16" (41109)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 3000 psi (20023708)
- Simpson Pressure Washer Hoses