Shop All Pressure Washer Hoses
Simpson
Hot Water Hose, 3/8 in. D, 100 Ft
Mfr # 41096
Zoro # G8858561
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 4,500 psi
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson
- MFR # 41096
- Zoro # G8858561
- UPC # 879399001734
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 4,500 psi |
Fitting Type | M Quick Disconnect x F Quick Disconnect |
Fitting Material | Brass x Brass |
Hose Color | Gray |
Item | Hot Water Hose, 4500 PSI |
For Use With | 33M602, 33M603 |
Hose Cover Material | Polyurethane |
Hose Fitting A Material | Brass |
Hose Fitting A Type | F Quick Disconnect |
Hose Fitting B Material | Brass |
Hose Fittings | Brass 3/8 in M Quick Disconnect x Brass 3/8 in F Quick Disconnect |
Hose Fitting B Type | M Quick Disconnect |
Hose Tube Material | Polyester |
Description
Hot Water Hose, 4500 PSI, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Hose Color Gray, Hose Tube Material Polyester, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 4,500 psi, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Quick Disconnect, Hose Fitting B Type M Quick Disconnect, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly, For Use With 33M602, 33M603
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Spring Hinge, Steel, 125.0 lb. Load Cap. (2060R45X45SPRINGDOORHINGE32DST)
- KENYON Landscape Lighting Trencher, Steel Blade, 45 in L Solid Steel Handle (49045GRA)
- VESTIL CONSTRUCTION BARRIER - CONNECTORS (HRAIL-CON)
- T TERRE Commercial Grade Dual Strength Square .095 Trimmer Line 1/2 lb. Trimmer String Line Length 131 ft. (5744005095)
- SIMPSON Cold Water Hose, 3/8 in. D, 100 Ft (41030)
- SIMPSON Cold Water Hose, 5/16 in. D, 25 Ft (40225)
- SIMPSON Hot Water Hose, 3/8 in. D, 200 Ft (41115)
- SIMPSON 50 ft L Cold Water Hose, 3/8 in Dia, Polyurethane, Brown (41028)
- SIMPSON 3700 PSI Morflex Hose, 25' x 1/4" (41107)
- SIMPSON Cold Water Hose, 1/4 in. D, 25 Ft (40224)
- FIERCE JET 3/8" Grey Smooth Cover 1-Wire 4350 PSI 50Ft Pressure Wash Hose Assembly (PWS106-GY-50)
- Simpson Pressure Washer Hoses