Shop All Pressure Washers
Simpson
Heavy Duty 4000 psi Hot Water Pressure Washer
Mfr # BB65106
Zoro # G9410167
product price: $5,299.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$5,299.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4000 psi
- Operating Pressure 4000 psi
- Pressure Washer Water Type Hot
- Pressure Washer Duty Rating Heavy Duty
- Pressure Washer Flow Rate 4 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson
- MFR # BB65106
- Zoro # G9410167
- UPC # 636893404221
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 4000 psi |
Operating Pressure | 4000 psi |
Pressure Washer Water Type | Hot |
Pressure Washer Duty Rating | Heavy Duty |
Item | Pressure Washer |
Pressure Washer Flow Rate | 4 gpm |
Description
Hot Water Pressure Washer,Honda,4000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Mdi Module Conversion (32 707 01-S)
- ZIPPO Replica Pocket Lighter, Brushed Chrome (1941)
- ILC Replacement For Led Ba15D-5W-3000K Light Bulb Lamp 2 Pack, 2PK (LED Ba15d-5w-3000k)
- NATIONAL HARDWARE Anti-Sag Gate Kit 7-1/2' (N192-211)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Pressure Washer (95000)
- SIMPSON Pressure Washer (61132)
- SIMPSON Pressure Washer (65208)
- SIMPSON Pressure Washer (61143)
- SIMPSON King Brute 50State 4000 PSI at 40 GPM CRX (KB65132)
- SIMPSON Pressure Washer (65132)
- A.R. BLUE CLEAN Electric Motor Driven Pressure Washer (BC142HS)
- Simpson Pressure Washers