Shop All Pressure Washers
Simpson
Heavy Duty 4000 psi Hot Water Pressure Washer
Mfr # BB65105
Zoro # G9410173
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$5,186.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4000 psi
- Pressure Washer Duty Rating Heavy Duty
- Operating Pressure 4000 psi
- Pressure Washer Water Type Hot
- Pressure Washer Flow Rate 4 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson
- MFR # BB65105
- Zoro # G9410173
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 4000 psi |
Pressure Washer Duty Rating | Heavy Duty |
Item | Pressure Washer |
Operating Pressure | 4000 psi |
Pressure Washer Water Type | Hot |
Pressure Washer Flow Rate | 4 gpm |
Description
Hot Water Pressure Washer,Vanguard,4000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELCO Pressure Washer Pump, 4.80 gpm Max. Flow (7108302)
- US WEIGHT Ingot Canopy Weights, 60 lb Set (U0060BLK)
- AM ANDREWS AM Andrews 10-12346 30 ft. Tube Sprinkler & Soaker Hose (10-12346)
- IK SPRAYERS Evo Complete Handle (81875816)
- SIMPSON Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer (PS4240H-SP)
- SIMPSON PRSSR WSHR CRX 3000PSI (61222)
- SIMPSON Heavy Duty 3400 psi 2.5 gpm Cold Water Gas Pressure Washer W/ Honda Engine (PS60995)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer (ALH3228-S)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Pressure Washer (95000)
- SIMPSON Pressure Washer (60824)
- MI-T-M Light Duty 2000 psi 2.7 gpm Cold Water Gas Pressure Washer (CD-2003-3MHH)
- Simpson Pressure Washers