Shop All Pressure Washers
Simpson
Heavy Duty 3600 psi 2.5 gpm Water Pressure Washer
Mfr # 65201
Zoro # G9409981
product price: $849.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$849.00
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3600 psi
- Pressure Washer Flow Rate 2.5 gpm
- Operating Pressure 3600 psi
- Pressure Washer Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson
- MFR # 65201
- Zoro # G9409981
- UPC # 879399003370
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3600 psi |
Pressure Washer Flow Rate | 2.5 gpm |
Item | Pressure Washer |
Operating Pressure | 3600 psi |
Pressure Washer Duty Rating | Heavy Duty |
Description
Pressure Washer,Kohler,3600 psi,2.5 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Garden Hose, 1/2" ID x 75 ft., Black, Hose Tube Material: EPDM (CWH050-75MF-G)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Squat Pad Black Professional Stabilizing Squat Pad for Weight Lifting Bar; Black (Squat Pad Black)
- GREENIES Greenie Org Petite 27Oz (428633)
- TRUPER Tru-Tough 58.25 in Steel Round Digging Shovel Wood Handle (PRL-E)
- SIMPSON Heavy Duty 3600 psi 2.5 gpm Water Pressure Washer (65200)
- SIMPSON Medium Duty 2800 psi 2.3 gpm Cold Water Gas Pressure Washer (MS60773-S)
- SIMPSON Pressure Washer (65202)
- SIMPSON Pressure Washer, 8.4 HP, 3500 psi, 23-1/2"W (IR61026)
- SIMPSON Heavy Duty 3400 psi 2.5 gpm Cold Water Gas Pressure Washer W/ Honda Engine (PS60995)
- SIMPSON Pressure Washer (61143)
- EARTHWISE 1650 PSI 1.4 GPM Electric Pressure Washer, 1650 PSI (PW16503)
- Simpson Pressure Washers