Shop All Pressure Washers
Simpson
Heavy Duty 3600 psi 2.5 gpm Water Pressure Washer
Mfr # 65200
Zoro # G9409948
product price: $1,199.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,199.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3600 psi
- Operating Pressure 3600 psi
- Pressure Washer Flow Rate 2.5 gpm
- Pressure Washer Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson
- MFR # 65200
- Zoro # G9409948
- UPC # 879399003363
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3600 psi |
Item | Pressure Washer |
Operating Pressure | 3600 psi |
Pressure Washer Flow Rate | 2.5 gpm |
Pressure Washer Duty Rating | Heavy Duty |
Description
Pressure Washer,Honda,3600 psi,2.5 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Beige (26800B)
- A.R. NORTH AMERICA Pump, 2.5/2600 3400RPM (20576)
- SILKY SAWS Silky Super ACCEL 210 Large Teeth (119-21)
- FILBUR 2.75 x 10 in. Pool & Spa Replacement Filter Cartridge, 4 sq ft. (APCC7550)
- SIMPSON Water Blaster 50-State 4400 PSI at 4.0 GPM 420cc (WB60824)
- SIMPSON Heavy Duty 4000 psi 5.0 gpm Water Pressure Washer (65212)
- SIMPSON Pressure Washer (61143)
- SIMPSON Aluminum Water Blaster 49State 4200 PSI at 40 GPM HONDA GX390 (ALWB60828)
- SIMPSON Light Duty 1200 psi 2.3 gpm Hot Water Electric Pressure Washer (MB1223)
- SIMPSON Pressure Washer (61095)
- A.R. BLUE CLEAN Pressure Washer, 1600 psi, Electric, Carry (BC111HS)
- Simpson Pressure Washers