Shop All Panel Meter Accessories
Simpson Electric
Z Shunt 100 Amp 50 Mv Ta-0380 Shunt
Mfr # 06713
Zoro # G1444731
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (Amps) 100ADC
- DC Voltage Drop 50mV
- For Use With Analog or Digital Panel Meters
- Includes (5) Foot Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 06713
- Zoro # G1444731
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | Z Shunt 100 Amp 50mV Ta-0380 Shunt |
Range (Amps) | 100ADC |
DC Voltage Drop | 50mV |
For Use With | Analog or Digital Panel Meters |
Includes | (5) Foot Leads |
Description
Z Shunt 100 Amp 50mV Ta-0380 Shunt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-2O11)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL1000)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 20 Ft., Blue (2059S-2x20B)
- SIMPSON ELECTRIC External Portable Shunt, 5ADC Range Amps (06703)
- SIMPSON ELECTRIC Z Shunt 300 Amp 50 Mv Shunt (06506)
- SIMPSON ELECTRIC External Portable Shunt, 100ADC Amps, 50mV (06713)
- SIMPSON ELECTRIC External Portable Shunt, 25ADC Range Amps (06707)
- SIMPSON ELECTRIC External Portable Shunt, 150ADC Amps, 50mV (06714)
- SIMPSON ELECTRIC External Portable Shunt, 200ADC Amps, 50mV (06715)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDL10)
- Simpson Electric Panel Meter Accessories