Shop All Current Transformers
Simpson Electric
Transformer, 0 to 50A, 0 to 5A
Mfr # 01293
Zoro # G0566085
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 50A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 01293
- Zoro # G0566085
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Transformer |
Primary Range | 0 to 50A |
Secondary Range | 0 to 5A |
Item | Transformer |
Description
Xfmr, Donut, 50/5 Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100VH)
- CANTEX Conduit Outlet Body, PVC, LL (5133649)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 8A, 600V AC, Non-Indicating (LP-CC-8)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 100A, 0 to 5A, Screw Terminal (37031)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- FUNCTIONAL DEVICES Rogowski Flexible Coil in.Rope in. Current Transformer, 4000Amp, 70mV output (ROPE16-040A-07MV)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 3A, 0 to 1A (460-208)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- ZORO SELECT Solid Core Current Transformer, 0 to 150A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G461)
- Simpson Electric Power Distribution