Shop All Current Transformers
Simpson Electric
Transformer, 0 to 400A, 0 to 5A
Mfr # 01305
Zoro # G0566100
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 400A
- Secondary Range 0 to 5A
- For Use With 5A AC Panel Meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 01305
- Zoro # G0566100
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Transformer |
Primary Range | 0 to 400A |
Secondary Range | 0 to 5A |
For Use With | 5A AC Panel Meters |
Item | Transformer |
Description
Xfmr, Donut, 400/5 Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOELLER Molded Case Circuit Breaker, 250A, 3 Pole, 600V AC (NZMKH9-250/ZM9A-250-NA)
- RACO Low Voltage Divider, Divider Accessory, 6234 (6234)
- GAMPAK CONDUT BODY ALMN T 3/4""D (02-55642T)
- MERSEN Doublewide Cover, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBC692W)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 100A, 0 to 5A, Screw Terminal (37031)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- ELECTROMAGNETIC INDUSTRIES ELECTROMAGNETIC INDUSTRIES 189-005 5:5A 600V-AC CURRENT TRANSFORMER (189-005)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- Simpson Electric Current Transformers