Shop All Current Transformers
Simpson Electric
Transformer, 0 to 200A, 0 to 5A
Mfr # 01299
Zoro # G0566091
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # 01299
- Zoro # G0566091
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Transformer |
Primary Range | 0 to 200A |
Secondary Range | 0 to 5A |
Item | Transformer |
Description
Xfmr, Donut, 200/5 Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Red (HS363-S200-RED)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 6A, 600V AC, Non-Indicating (ATQR6)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGTF)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 100A, 0 to 5A, Screw Terminal (37031)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- SQUARE D Circuit breaker accessory, PowerPacT L, MicroLogic, external neutral current transformer, ENCT, 400A to 600A (S432575)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- Simpson Electric Current Transformers