Shop All Current Transformers
Simpson Electric
Transformer, 0 to 250A, 0 to 5A
Mfr # 01313
Zoro # G0566058
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 250A
- Secondary Range 0 to 5A
- For Use With 5A AC Panel Meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 01313
- Zoro # G0566058
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Transformer |
Primary Range | 0 to 250A |
Secondary Range | 0 to 5A |
For Use With | 5A AC Panel Meters |
Item | Transformer |
Description
Transformer Xfmr, Donut, 250/5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129A01-A1)
- HELI-TUBE 3/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/8 UR-50)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (TY527M)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 100A, 0 to 5A, Screw Terminal (37031)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- ZORO SELECT Solid Core Current Transformer, 0 to 150A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G461)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- FUNCTIONAL DEVICES Rogowski Flexible Coil in.Rope in. Current Transformer, 4000Amp, 70mV output (ROPE16-040A-07MV)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- Simpson Electric Power Distribution