Shop All Current Transformers
Simpson Electric
Transformer, 0 to 150A, 0 to 5A
Mfr # 01298
Zoro # G0566030
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 150A
- Secondary Range 0 to 5A
- For Use With 5A AC Panel Meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 01298
- Zoro # G0566030
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Transformer |
Primary Range | 0 to 150A |
Secondary Range | 0 to 5A |
For Use With | 5A AC Panel Meters |
Item | Transformer |
Description
Transformer Xfmr, Donut, 150/5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Switch Pres Air 090 On Fall Spno (S1-02435286000)
- TELEMECANIQUE SENSORS Vacuum Swtch, DPST, 5 to 25"Hg, 1/4-18"FNPS (9016GVG1J09E)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (9050JCK60V24)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (AL3317)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 100A, 0 to 5A, Screw Terminal (37031)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- ALLEN BRADLEY 80VA 240/480V-AC 120V-AC VOLTAGE TRANSFORMER (1497-B-BASX-1-N)
- GE Current Transformer, 0 to 400A, 0 to 5A (JKM-3 753X040039)
- Simpson Electric Current Transformers