Shop All Current Transformers
Simpson Electric
Transformer, 0 to 200A, 0 to 5A
Mfr # 37029
Zoro # G0863987
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 37029
- Zoro # G0863987
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Transformer |
Primary Range | 0 to 200A |
Secondary Range | 0 to 5A |
Item | Transformer |
Description
Transformer Trans, 3 Phase 200 TO 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C370)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, Circuit 1 On, Circuit 2 On, Off, 3/4 hp, 10A @ 250V AC (2GP51-73)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- ZORO SELECT Wall Switch, 2-Pole, 20A, Stainless Steel (4803L)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 100A, 0 to 5A, Screw Terminal (37031)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- EATON Sensor 600V-Ac Current Transformer (151D995G06)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- YUANXING Split Core 10A 0.333V Current Transformer (CTS0191-010)
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- Simpson Electric Current Transformers