Shop All Current Transformers
Simpson Electric
Transformer, 0 to 50A, 0 to 5A
Mfr # 37026
Zoro # G3298203
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 50A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 37026
- Zoro # G3298203
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Transformer |
Primary Range | 0 to 50A |
Secondary Range | 0 to 5A |
Item | Transformer |
Description
Transformer Trans. 3 Phase 50 TO 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-315-R)
- SIEMENS Lamp Module w/Bulb, Blue, LED, Plastic (3SU1401-1BB50-1AA0)
- HUBBELL Insulgrip Latching Kit, White (SK3)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3628)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- MARCUS 500VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (MO500A)
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- AAON TRANS 75VA440480V24V (G100040)
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- ZORO SELECT Solid Core Current Transformer, 0 to 500A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G466)
- Simpson Electric Power Distribution