Shop All Current Transformers
Simpson Electric
Transformer, 0 to 150A, 0 to 5A
Mfr # 37028
Zoro # G0863978
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 150A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 37028
- Zoro # G0863978
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Transformer |
Primary Range | 0 to 150A |
Secondary Range | 0 to 5A |
Item | Transformer |
Description
Transformer Trans. 3 Phase 150 TO 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2R-5PK)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 350A, 500V AC, Non-Indicating (A50QS350-4)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- RHEEM Ap15330-1 120V-24V Transformer (AP15330-1)
- MOONRAYS Low Voltage 120 W LED Transformer (29092)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- CROMPTON Current Transformer, 0 to 2000A, 0 to 5A (100-202)
- Simpson Electric Power Distribution