Shop All Current Transformers
Simpson Electric
Transformer, 0 to 100A, 0 to 5A
Mfr # 01297
Zoro # G0566021
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 100A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 01297
- Zoro # G0566021
- Country of Origin United States
- Category Current Transformers
Details
Item - Transformer | Transformer |
Primary Range | 0 to 100A |
Secondary Range | 0 to 5A |
Item | Transformer |
Description
Transformer Xfmr, Donut, 100/5 Amps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB4175)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.6A)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2DCCW)
- EATON Toolless Plug Connection Kit, Frame B (XTPAXTPCB)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- MOONRAYS Low Voltage 120 W LED Transformer (29092)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- TOGI 500Va 200/220V-Ac 100/110V-Ac Voltage Transformer (TRH500-21N)
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- Simpson Electric Current Transformers