Shop All Current Transducers
Simpson Electric
Transducer, Current
Mfr # 37001
Zoro # G2281894
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (Amps) 50
- Output 4 to 20 mA DC
- Loop Supply Voltage 24V DC
- Rated Insulation Volts 600V AC
- Input Frequency (Hz) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # 37001
- Zoro # G2281894
- Country of Origin United States
- Category Current Transducers
Dimensions
Manufacturers Warranty Length | 1 yr |
Width (In.) | 2.56 in |
Hole Dia. (In.) | 1.25 |
Height (In.) | 4.88 in |
Length (In.) | 4.5 in |
Details
Item | AC to DC Current Transducer |
Range (Amps) | 50 |
Output | 4 to 20 mA DC |
Loop Supply Voltage | 24V DC |
Rated Insulation Volts | 600V AC |
Input Frequency (Hz) | 60 |
Includes | Instructions |
For Use With | Use with Digital DC Process Panel Indicators and Controllers |
Description
AC to DC Current Transducer, Range 50 Amps, 24 VDC, For 4-20 MilliAmps DC Digital Panel Meters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- SHIMPO Thread Adapter, M6 to 10/32 UNF (FG-M6TJ10)
- BOTRON CO Constant Contact Hinge Wrist Band (B9638)
- DWYER INSTRUMENTS Manometer Kit, Digital, 30.00 psi (477AV-6)
- SIMPSON ELECTRIC Current Transducer (37006)
- JOHNSON CONTROLS Ribxk42050, Ribxk42050 (RIBXK420-50)
- GUTOR PRESSURE TO CURRENT TRANSDUCER (360-0019)
- MTS Temposonics 2774.91M/S Linear Position Transducer (RHS0180UD601V02)
- CROMPTON PALADIN 120V-AC ELECTRONIC TRANSDUCER (256-TWMU-QQHG-C6-DG)
- OHIO SEMITRONICS 0-300A Electronic Transducer (CT5-300E)
- CELESCO 3.1984MA/INCH 4-20MA 8-40V-DC LINEAR POSITION TRANSDUCER (PT420-0005-111-1110)
- Simpson Electric Current Transducers