Shop All Test Leads & Probes
Simpson Electric
Test Leads Guard Cable
Mfr # 45065
Zoro # G1511566
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Voltage Insulation Tester
- Features Guard Rings Prevent Current At the Surface of the Insulation Material
- Test End Termination Alligator Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # 45065
- Zoro # G1511566
- Country of Origin United States
- Category Test Leads & Probes
Details
Item | Test Leads Guard Cable |
For Use With | High Voltage Insulation Tester |
Features | Guard Rings Prevent Current At the Surface of the Insulation Material |
Test End Termination | Alligator Clip |
Description
Test Leads Guard Cable, For Use With High Voltage Insulation Tester, Features Guard Rings Prevent Current At the Surface of the Insulation Material, Test End Termination Alligator Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Surface Temp Probe, -58 to 221 Deg F (TS-51)
- EXTECH Vibration Meter with Displacement (SDL800)
- MEGGER Portable Appliance Tester, 250 & 500VDC (PAT320-US)
- EXTECH Process Calibrator, Current, 24 mA (PRC10)
- SIMPSON ELECTRIC Test Leads, 48 In. L, 1000VAC, Red/Black (00125)
- TEST PRODUCTS INTL Probe, K-Type Extension (EXT31M)
- EXTECH Separator, AC Line (480172)
- TEST PRODUCTS INTL Test Lead, Deluxe Fused Set (FTLK3)
- POMONA ELECTRONICS Test Lead Holder, Black, 10 Slots (4408/POM)
- POMONA ELECTRONICS Test Probe Set, Black, Red, 600 Vrms (5953A)
- ZORO SELECT Modular Test Probes, Alligator, Plunger (4WRA9)
- Simpson Electric Test Leads & Probes