Shop All Panel Meter Accessories
Simpson Electric
Switchboard Shunt, 300ADC Range Amps, 50mV
Mfr # 06506
Zoro # G1444655
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (Amps) 300ADC
- DC Voltage Drop 50mV
- For Use With Analog or Digital Panel Meters
- Includes (5) Foot Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 06506
- Zoro # G1444655
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | Switchboard Shunt |
Range (Amps) | 300ADC |
DC Voltage Drop | 50mV |
For Use With | Analog or Digital Panel Meters |
Includes | (5) Foot Leads |
Description
Switchboard Shunt, Range (Amps) 300ADC, DC Voltage Drop 50mV, For Use With Analog or Digital Panel Meters, Includes (5) Foot Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- LDI INDUSTRIES Valve, Needle (G608-18-A-1-4)
- TEST PRODUCTS INTL Red Grabber Clip (A067R)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 30 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLT8)
- SIMPSON ELECTRIC External Portable Shunt, 25ADC Range Amps (06707)
- SIMPSON ELECTRIC External Portable Shunt, 200ADC Amps, 50mV (06715)
- SIMPSON ELECTRIC External Portable Shunt, 5ADC Range Amps (06703)
- SIMPSON ELECTRIC External Portable Shunt, 150ADC Amps, 50mV (06714)
- SIMPSON ELECTRIC External Portable Shunt, 50ADC Range Amps (06709)
- SIMPSON ELECTRIC External Portable Shunt, 100ADC Amps, 50mV (06713)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-200)
- Simpson Electric Panel Meter Accessories