Shop All Current Transformers
Simpson Electric
Split Core Current Transformer, 0 to 600A, 0 to 5A, Screw Terminal
Mfr # 37034
Zoro # G6293178
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Range 0 to 600A
- Secondary Range 0 to 5A
- Electrical Connection - Current Transformer Screw Terminal
- Window Rectangular
- Overall Depth 2.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 37034
- Zoro # G6293178
- Country of Origin India
- Category Current Transformers
Dimensions
Overall Depth | 2.85 in |
Hole Height | 2.17 in |
Overall Width | 4.25 in |
Overall Height | 4.92 in |
Hole Width | 2.01 in |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 600A |
Secondary Range | 0 to 5A |
Electrical Connection - Current Transformer | Screw Terminal |
Window | Rectangular |
For Use With | Panel Meters |
Electrical Connection | Screw Terminal |
Item | Split Core Current Transformer |
Description
Split Core Current Transformer, Primary Range 0 to 600A, Secondary Range 0 to 5A, Hole Height 2.17 in, Hole Width 2.01 in, Electrical Connection - Current Transformer Screw Terminal, Window Rectangular, Overall Height 4.92 in, Overall Width 4.25 in, Overall Depth 2.85 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (5262BW)
- ADVANCE CABLE TIES 7 50lb Yellow Cable Tie 100/BG (AL-07-50-4-C)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- HUBBELL WIRING DEVICE-KELLEMS High Bay Occupancy Sensor, PIR, 360 deg. (HBSXT24)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- SIMPSON ELECTRIC Transformer Xfmr, Screw, 200/5 (37022)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- OMRON Solid Core Current Transformer, 0 to 50A, 0 to 1A (E54-CT1)
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- Simpson Electric Power Distribution