Shop All Current Transformers
Simpson Electric
Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal
Mfr # 37033
Zoro # G6293187
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 400A
- Secondary Range 0 to 5A
- Hole Dia. - Current Transformer 2.01 in
- Electrical Connection - Current Transformer Screw Terminal
- Window Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 37033
- Zoro # G6293187
- Country of Origin India
- Category Current Transformers
Dimensions
Hole Dia. - Current Transformer | 2.01 in |
Overall Depth | 2.85 in |
Hole Width | 2.01 in |
Overall Width | 4.25 in |
Hole Height | 2.17 in |
Overall Height | 4.92 in |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 400A |
Secondary Range | 0 to 5A |
Electrical Connection - Current Transformer | Screw Terminal |
Window | Rectangular |
For Use With | Panel Meters |
Electrical Connection | Screw Terminal |
Item | Split Core Current Transformer |
Description
Split Core Current Transformer, Primary Range 0 to 400A, Secondary Range 0 to 5A, Hole Height 2.17 in, Hole Width 2.01 in, Electrical Connection - Current Transformer Screw Terminal, Window Rectangular, Overall Height 4.92 in, Overall Width 4.25 in, Overall Depth 2.85 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 40A, FRS-R Series, 600V AC, 250V DC, 5 1/2 in L x 1 1/16 in dia (FRS-R-40)
- SEA DOG Block-Fuse 6 Terminal Led, #445185-1 (445185-1)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD5)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal #8 Stud PK100 (163203-100)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 100A, 0 to 5A, Screw Terminal (37031)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 600A, 0 to 5A, Screw Terminal (37034)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- ZORO SELECT Solid Core Current Transformer, 0 to 150A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G461)
- Simpson Electric Power Distribution