Shop All Current Transformers
Simpson Electric
Split Core Current Transformer, 0 to 100A, 0 to 5A, Screw Terminal
Mfr # 37031
Zoro # G6293205
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 100A
- Secondary Range 0 to 5A
- Electrical Connection - Current Transformer Screw Terminal
- Window Rectangular
- Overall Depth 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 37031
- Zoro # G6293205
- Country of Origin India
- Category Current Transformers
Dimensions
Overall Depth | 1.57 in |
Overall Height | 4.17 in |
Overall Width | 3.66 in |
Hole Height | 1.3 in |
Hole Width | 1.57 in |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 100A |
Secondary Range | 0 to 5A |
Electrical Connection - Current Transformer | Screw Terminal |
Window | Rectangular |
For Use With | Panel Meters |
Electrical Connection | Screw Terminal |
Item | Split Core Current Transformer |
Description
Split Core Current Transformer, Primary Range 0 to 100A, Secondary Range 0 to 5A, Hole Height 1.3 in, Hole Width 1.57 in, Electrical Connection - Current Transformer Screw Terminal, Window Rectangular, Overall Height 4.17 in, Overall Width 3.66 in, Overall Depth 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Fuji , 4NC0Q0, SC-4-0Contact Kit - Replaces 4NC0Q-CK, Size 0, 3-Pole (9203CO)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1541L2)
- RICHELIEU 34 in 19 mm PushButton Lock for max 78 in 22 mm Panel Thickness Matte Nickel (369371195)
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- SIMPSON ELECTRIC Transformer Xfmr, Screw, 200/5 (37022)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- ZORO SELECT Solid Core Current Transformer, 0 to 150A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G461)
- ELECTROMAGNETIC INDUSTRIES ELECTROMAGNETIC INDUSTRIES 189-005 5:5A 600V-AC CURRENT TRANSFORMER (189-005)
- NORDYNE 621098R 120-24V 30Va Transformer (621098R)
- AAON TRANS 75VA440480V24V (G100040)
- HONEYWELL HOME TRANSFORMER HON PANELS ONLY (AT72D1683)
- Simpson Electric Power Distribution