Shop All Current Transformers
Simpson Electric
Split Core Current Transformer, 0 to 1000A, 0 to 5A, Screw Terminal
Mfr # 37035
Zoro # G6293169
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 1000A
- Secondary Range 0 to 5A
- Electrical Connection - Current Transformer Screw Terminal
- Window Rectangular
- Overall Depth 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 37035
- Zoro # G6293169
- Country of Origin India
- Category Current Transformers
Dimensions
Overall Depth | 3.15 in |
Hole Height | 3.15 in |
Overall Height | 6.22 in |
Hole Width | 1.57 in |
Overall Width | 4.92 in |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 1000A |
Secondary Range | 0 to 5A |
Electrical Connection - Current Transformer | Screw Terminal |
Window | Rectangular |
For Use With | Panel Meters |
Item | Split Core Current Transformer |
Electrical Connection | Screw Terminal |
Description
Split Core Current Transformer, Primary Range 0 to 1000A, Secondary Range 0 to 5A, Hole Height 3.15 in, Hole Width 1.57 in, Electrical Connection - Current Transformer Screw Terminal, Window Rectangular, Overall Height 6.22 in, Overall Width 4.92 in, Overall Depth 3.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Copper To Fiber Media Converter Chassis - 2U 14-Slot (LHGC-RACK)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 500 (36J204)
- TEMPCO Thermocouple, Typej, Adj (MTA01207)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-200-50-BK)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- SIMPSON ELECTRIC Transformer Xfmr, Screw, 200/5 (37022)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-100A (RIBXKTV5-100)
- AAON TRANS 250VA208460V24V (R30391)
- YORK Transformer, 120V Prim, 24V Second, 15VA (S1-7945-3551)
- FUNCTIONAL DEVICES-RIB Transformer, 75 VA, 277 to 24 Vac, Circuit Breaker, Foot and Single Th (TR75VA003)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- Simpson Electric Current Transformers