Shop All Test Leads & Probes
Simpson Electric
Probe Set, Replaceable Tip
Mfr # 07538
Zoro # G1505686
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 228, Mfr. No. 229-2, Mfr. No. 260-6XLM, Mfr. No. 260-6XLPM, Mfr. No. 260-8Xi, Mfr. No. 372-2V, Mfr. No. 372-3
- Length 4 ft
- Max. Voltage 7800V
- Max. Voltage - Test Lead 1,000
- Wire Insulation Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # 07538
- Zoro # G1505686
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 4 ft |
Length - Test Lead | 4 ft |
Details
Item | Probe Set, Replaceable Tip |
For Use With | Mfr. No. 228, Mfr. No. 229-2, Mfr. No. 260-6XLM, Mfr. No. 260-6XLPM, Mfr. No. 260-8Xi, Mfr. No. 372-2V, Mfr. No. 372-3 |
Max. Voltage | 7800V |
Max. Voltage - Test Lead | 1,000 |
Wire Insulation | Silicone |
Maximum Voltage | 1,000 V |
Description
Probe Set, Replaceable Tip, For Use With Mfr. No. 228, Mfr. No. 229-2, Mfr. No. 260-6XLM, Mfr. No. 260-6XLPM, Mfr. No. 260-8Xi, Mfr. No. 372-2V, Mfr. No. 372-3, Length 4 ft, Maximum Voltage 1,000 V, Wire Insulation Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGE7)
- GENERAL TOOLS Soil Moisture Meter, 9V (RHMG650)
- YELLOW JACKET Refrigerant Leak Detector (69320)
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, DRY CASE, 0300 PSIBAR (KC301D40300)
- SIMPSON ELECTRIC Test Leads, 48 In. L, 1000VAC, Red/Black (00125)
- METERMAN Test Lead Kit, 40 In. L (DL243D)
- ZORO SELECT Modular Test Probes, Alligator, Plunger (4WRA9)
- FLUKE Test Leads, 60 In. L, Black/Red, 30VAC, PR (Fluke-TL28A)
- POMONA ELECTRONICS 4 ft. Modular Test Lead Kit, CAT III 600V Instrument Safety Rating (6481)
- POMONA ELECTRONICS Binding Post, 4mm Safety Jack and Wire Co (73095-0)
- POMONA ELECTRONICS BNC Coaxial Cable, 24 in., Black (2249-Y-24)
- Simpson Electric Test Leads & Probes