Shop All Digital Panel Meters
Simpson Electric
Panel Meter, 4 to 20mADC Input Range
Mfr # M23522710
Zoro # G6388761
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Process
- Input Range 4 to 20mADC
- Display Span -1999 ~ 9999
- Accuracy +/-0.2% of reading +/-1 count
- Display Digits 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # M23522710
- Zoro # G6388761
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth | 2.36 in |
Details
Item | Digital Panel Meter |
Type | DC Process |
Input Range | 4 to 20mADC |
Display Span | -1999 ~ 9999 |
Accuracy | +/-0.2% of reading +/-1 count |
Display Digits | 3-1/2 |
Mounting | Panel |
Fits | 3/64 DIN |
True RMS | No |
Excitation | No |
Display | LED |
Use With | Panels |
Connector Type | Screw Terminal |
Style | Mini-Max |
Process Connection | No |
Power Required | 9 to 32V DC |
Includes | Mounting brackets |
Description
Digital Panel Meter, DC Process, Input Range 4 to 20mADC, Accuracy +/-0.2 Percent of reading +/-1 count, Display Span -1999 ~ 9999, Display Digits 3-1/2, LED Display, True RMS No, No Excitation, Use With Panels, Fits Standard 3/64 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 9 to 32V DC, Depth 2.36 in, Mounting Panel, Style Mini-Max, Includes Mounting Brackets, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES , Battery Tester (EL371952)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CC)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH2)
- HONEYWELL Chart, 8 In, 0 to 100, 7 Day, PK100 (BN 1571T)
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage (F35-1-13-0)
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 5Arms (M23510460)
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-022)
- SIMPSON ELECTRIC Digital Panel Meter, Frequency (F35-1-91-0)
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 20-199.9Hz (M23510810)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D (A200)
- AMETEK 0-2000RPM X 10 OTHER PANEL METER (BW051P BWVGGXXXY4MDLXBX88323)
- Simpson Electric Digital Panel Meters