Shop All Digital Panel Meters
Simpson Electric
Panel Meter 3-1/2, 120Vac, 5Aac
Mfr # F351460
Zoro # G0630379
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # F351460
- Zoro # G0630379
- Country of Origin United States
- Category Digital Panel Meters
Details
Item | Panel Meter 3-1/2, 120Vac, 5Aac |
Description
Panel Meter 3-1/2, 120Vac, 5Aac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT TRMS Mini Clamp Meter 9200B 300A (9200B)
- PIC GAUGES Air Gauge, 1-1/2", 1/8"Right Side, 0-60psi (101D-158D-RIGHT)
- ENERPAC GA3, Gauge Adaptor, 1/4 in. NPT Gauge Port, 10,000 psi (GA3)
- TELEMECANIQUE SENSORS Pressure Transmitter, 0 to 6000 psi, 1/4 (XMLP6K0PD730)
- SIMPSON ELECTRIC Digital Panel Meter, DC Current (F35-1-11-0-L)
- SIMPSON ELECTRIC Digital Panel Meter, Temperature (F45-1-80-0-F)
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 5Arms (M23510460)
- SIMPSON ELECTRIC Panel Meter 2123A0-150 Dcv 3.5 Ul Cent (17533)
- SIMPSON ELECTRIC Panel Meter Z 1327A0-500 Dca 3.5 Ul Wv (02780)
- SIMPSON ELECTRIC Panel Meter 1329A0-50 Dcv 4.5 Ul Wv (09930)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-010)
- Simpson Electric Digital Panel Meters