Shop All Digital Panel Meters
Simpson Electric
Panel Meter, 0 to 5ADC Input Range
Mfr # M23522260
Zoro # G6388798
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Amperes
- Input Range 0 to 5ADC
- Display Span -1999 ~ 9999
- Accuracy +/-0.1% of reading +/-1 count
- Display Digits 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # M23522260
- Zoro # G6388798
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth | 2.36 in |
Details
Item | Digital Panel Meter |
Type | DC Amperes |
Input Range | 0 to 5ADC |
Display Span | -1999 ~ 9999 |
Accuracy | +/-0.1% of reading +/-1 count |
Display Digits | 3-1/2 |
Style | Mini-Max |
Process Connection | No |
Includes | Mounting brackets |
True RMS | No |
Use With | Panels |
Connector Type | Screw Terminal |
Display | LED |
Power Required | 9 to 32V DC |
Mounting | Panel |
Fits | 3/64 DIN |
Excitation | No |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, DC Amperes, Input Range 0 to 5ADC, Accuracy +/-0.1 Percent of reading +/-1 count, Display Span -1999 ~ 9999, Display Digits 3-1/2, LED Display, True RMS No, No Excitation, Use With Panels, Fits Standard 3/64 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 9 to 32V DC, Depth 2.36 in, Mounting Panel, Style Mini-Max, Includes Mounting Brackets, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 400 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-400 BAR-G)
- TSI ALNOR Hood & Frame Kit, 2 Ft X 4 FT (801201)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 48", Light, Blue (6212448)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L160#)
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-020)
- SIMPSON ELECTRIC Meter 3-1/2, Bklt, 85-250Vac, 270 Vrms (M23510360)
- SIMPSON ELECTRIC Panel Meter 3-1/2, 9-32Vdc, 20Vdc (F353130)
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage (F35-1-11-0)
- SIMPSON ELECTRIC Panel Meter 2123A0-150 Dcv 3.5 Ul Cent (17533)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F45-1-71-0)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4V (CUB4V000)
- Simpson Electric Digital Panel Meters