Shop All Sound Level Meters
Simpson Electric
Noise Dosimeter Kit
Mfr # SMS-2
Zoro # G0695581
Free Shipping & Returns
$2,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- dB Range Low: 50 to 100 dB/High: 80 to 130 dB
- Frequency Range 20 Hz to 8 kHz
- Frequency Weighting A
- Accuracy +/-1 dB
- Interface RS-232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # SMS-2
- Zoro # G0695581
- Country of Origin United States
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Noise Dosimeter, Includes Calibrator, Microphone Clip, Nose Cone, Serial and Parallel Printer Cables, Windscreen, Digital Display Screen Type LCD, Frequency Weighting A, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 50 dB, Sound Level Measurement Accuracy +/-0.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface RS-232, Product Type Noise Dosimeter, Response Time Slow, Number of Digits 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (120-SA-00-OO-25P)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-008)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208C)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279AS04L300#)
- SIMPSON ELECTRIC Slm 884-2/890-2 W/Calbrtr Sound (40006)
- KERN Sound level meter - class II 14 dB - 136 (SW 2000)
- GENERAL TOOLS Sound Meter, Class 1 w/SD Card (DSM403SD)
- EXTECH Sound Level Meter, LCD, 30 to 130 dB Range (407790A)
- PCE INSTRUMENTS Digital Sound Level Meter, 35 to 135 dB (PCE-MSL 1)
- REED INSTRUMENTS Sound Level Meter with Bargraph, Type 2, 30 to 130 dB (R8060)
- EXTECH Digital Sound Level Meter Kit (407732-KIT)
- Simpson Electric Sound Level Meters