Shop All Test Leads & Probes
Simpson Electric
Lead Set, Telco, Eyelet Test Leads
Mfr # 45001
Zoro # G1511216
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- For Use With Mfr. No. 8455
- Length 6 ft.
- Includes Black Test Lead, Red Test Lead
- Features Telco Clips at One End and Ring-Tongue Connectors at the Other End For Connection to the Instruments Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # 45001
- Zoro # G1511216
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 6 ft. |
Length - Test Lead | 6 ft |
Details
Item | Lead Set, Telco, Eyelet Test Leads |
Color | Black, Red |
For Use With | Mfr. No. 8455 |
Includes | Black Test Lead, Red Test Lead |
Features | Telco Clips at One End and Ring-Tongue Connectors at the Other End For Connection to the Instruments Screw Terminals |
Wire Insulation | Silicone |
Meter Connection Type | Ring-Tongue Connectors |
Color Code | Black, Red |
Test End Termination | Telco Clips |
Number of Test Leads | 2 |
Description
Lead Set, Telco, Eyelet Test Leads, Color Code Black, Red, For Use With Mfr. No. 8455, Length 6 ft, Number of Test Leads 2, Meter Connection Type Ring-Tongue Connectors, Features Telco Clips At One End and Ring Tongue Connectors At the Other End for Connection to the Instrument's Screw Terminals, Wire Insulation Silicone, Test End Termination Telco Clips, Includes Black Test Lead, Red Test Lead
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Stem Length: 4 in (1NGA5)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 100 PSI)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT6)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- SIMPSON ELECTRIC Test Leads, 48 In. L, 1000VAC, Red/Black (00125)
- FLUKE Modular Test Lead Kit, 63 In. L, 10A (Fluke-TLK-225)
- POMONA ELECTRONICS Test Probe Set, Black, Red, 1000 Vrms (6275)
- POMONA ELECTRONICS BNC Male, 30VAC/60VDC, Red/Black (3957)
- TEST PRODUCTS INTL Extension Lead, 3 ft. (EX11B)
- FLUKE Test Leads, 60 In. L, Red/Blue/Green (TL165X)
- SUPCO Magnetic Test Leads, 30 VAC, Yellow (MAG1YL)
- Simpson Electric Test Leads & Probes