Shop All Test Leads & Probes
Simpson Electric
Lead Set, Alligator, Mini Banana
Mfr # 01927
Zoro # G3307039
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 160 Handi-VOM
- Length 3 ft. 7"
- Length - Test Lead 3 ft 7 in
- Wire Insulation Silicone
- Max. Voltage 1500VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # 01927
- Zoro # G3307039
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 3 ft. 7" |
Length - Test Lead | 3 ft 7 in |
Details
Item | Lead Set, Alligator, Mini Banana |
For Use With | 160 Handi-VOM |
Wire Insulation | Silicone |
Max. Voltage | 1500VAC |
Max. Voltage - Test Lead | 1,500 |
Test End Termination | Alligator Clip |
Maximum Voltage | 1,500 V |
Description
Lead Set, Alligator, Mini Banana, For Use With 160 Handi-VOM, Length 3 5/8 ft, Maximum Voltage 1,500 V, Wire Insulation Silicone, Test End Termination Alligator Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Low Density Dissipative Foam (12668)
- DONALDSON Pressure Gauge, P562702 (P562702)
- THERMCO Liquid In Glass Thermometer, 10 to 30C (ACCAM0401S)
- SCS Metal-In Static Shielding Bag, 3x3in (30033)
- SIMPSON ELECTRIC Test Leads, 48 In. L, 1000VAC, Red/Black (00125)
- TEST PRODUCTS INTL Cat III, 600V Crocodile Clip Set (A068)
- ZORO SELECT Banana Plug, Right Angle, 1000VAC, Red (5TXC0)
- TEST PRODUCTS INTL Small Fully Insulated Alligator Clip Blk (A034B)
- POMONA ELECTRONICS Modular Test Leads, 48 In. L, Black/Red, PR (5907A)
- PROSKIT Test Leads for MT-1232 (MT-9907)
- ZORO SELECT Test Lead Kit (4WRD9)
- Simpson Electric Test Leads & Probes