Shop All Test Leads & Probes
Simpson Electric
Lead Set, Alligator, Banana Plug
Mfr # 07500
Zoro # G1505659
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Standard Banana Plug, Alligator Clip
- For Use With Mfr. No. 228, Mfr. No. 229-2, Mfr. No. 260-6XLM, Mfr. No. 260-6XLPM, Mfr. No. 260-8Xi, Mfr. No. 372-2V, Mfr. No. 372-3
- Length 4 ft.
- Max. Voltage 7800V
- Wire Insulation Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # 07500
- Zoro # G1505659
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 4 ft. |
Length - Test Lead | 4 ft |
Details
Item | Test Clip Lead |
Plug and Connector Description | Standard Banana Plug, Alligator Clip |
For Use With | Mfr. No. 228, Mfr. No. 229-2, Mfr. No. 260-6XLM, Mfr. No. 260-6XLPM, Mfr. No. 260-8Xi, Mfr. No. 372-2V, Mfr. No. 372-3 |
Item - Test Lead | Test Clip Leads |
Max. Voltage | 7800V |
Wire Insulation | Silicone |
Max. Voltage - Test Lead | 1,000 |
Maximum Voltage | 1,000 V |
Description
Lead Set, Alligator Clip, Banana Plug, For Use With Mfr. No. 228, Mfr. No. 229-2, Mfr. No. 260-6XLM, Mfr. No. 260-6XLPM, Mfr. No. 260-8Xi, Mfr. No. 372-2V, Mfr. No. 372-3, Length 4 ft, Maximum Voltage 1,000 V, Wire Insulation Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L200#)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-113)
- POMONA ELECTRONICS BNC Coaxial Cable, 36 in., Black (2249-C-36)
- ASHCROFT Dial Thermometer, Fits 1/2 in Pipe (30EI60R)
- SIMPSON ELECTRIC Test Leads, 48 In. L, 1000VAC, Red/Black (00125)
- NU-DI #60 Alligator Clip Flexible Probes (Pkg Of 2) (300-08051)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG RETRACTABLE TEST LEADS 2 X 30 (KH1137)
- MILWAUKEE TOOL Electrical Test Probes (49-77-1004)
- JANDORF Ceramc Fuse F/A Gda 5A (60670)
- TEST PRODUCTS INTL Terminal Clamp, Narrow Red Copper Plate (BC46TRCP)
- FLUKE Test Leads 4mm (2032684)
- Simpson Electric Test Leads & Probes