Shop All Panel Meter Accessories
Simpson Electric
External Portable Shunt, 200ADC Amps, 50mV
Mfr # 06715
Zoro # G3367441
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (Amps) 200ADC
- DC Voltage Drop 50mV
- For Use With Analog or Digital Panel Meters
- Includes (5) Foot Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 06715
- Zoro # G3367441
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | External Portable Shunt |
Range (Amps) | 200ADC |
DC Voltage Drop | 50mV |
For Use With | Analog or Digital Panel Meters |
Includes | (5) Foot Leads |
Description
External Portable Shunt, Range (Amps) 200ADC, DC Voltage Drop 50mV, For Use With Analog or Digital Panel Meters, Includes (5) Foot Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Thermometer, 0 to 180deg.F, S59F ASTM (ACC272WB2S)
- TAYLOR Analog Pocket Liquid In Plastic Thermometer, -50 Degrees to 120 Degrees F (214121J)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Height: 2 in (1EPF3)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 16 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-16-bar/psi-G1/4)
- SIMPSON ELECTRIC Z Shunt 300 Amp 50 Mv Shunt (06506)
- SIMPSON ELECTRIC External Portable Shunt, 150ADC Amps, 50mV (06714)
- SIMPSON ELECTRIC External Portable Shunt, 25ADC Range Amps (06707)
- SIMPSON ELECTRIC External Portable Shunt, 50ADC Range Amps (06709)
- SIMPSON ELECTRIC External Portable Shunt, 5ADC Range Amps (06703)
- SIMPSON ELECTRIC External Portable Shunt, 100ADC Amps, 50mV (06713)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-200)
- Simpson Electric Panel Meter Accessories