Shop All Panel Meter Accessories
Simpson Electric
External Portable Shunt, 150ADC Amps, 50mV
Mfr # 06714
Zoro # G3367581
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (Amps) 150ADC
- DC Voltage Drop 50mV
- For Use With Analog or Digital Panel Meters
- Includes (5) Foot Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 06714
- Zoro # G3367581
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | External Portable Shunt |
Range (Amps) | 150ADC |
DC Voltage Drop | 50mV |
For Use With | Analog or Digital Panel Meters |
Includes | (5) Foot Leads |
Description
External Portable Shunt, Range (Amps) 150ADC, DC Voltage Drop 50mV, For Use With Analog or Digital Panel Meters, Includes (5) Foot Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 10, 1 Day, PK100 (BN 24001660-076)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black (SEP-102D-158M)
- KLEIN TOOLS Circuit Tester (69105)
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-CG-WOB)
- SIMPSON ELECTRIC External Portable Shunt, 5ADC Range Amps (06703)
- SIMPSON ELECTRIC Z Shunt 300 Amp 50 Mv Shunt (06506)
- SIMPSON ELECTRIC External Portable Shunt, 100ADC Amps, 50mV (06713)
- SIMPSON ELECTRIC External Portable Shunt, 200ADC Amps, 50mV (06715)
- SIMPSON ELECTRIC External Portable Shunt, 50ADC Range Amps (06709)
- SIMPSON ELECTRIC External Portable Shunt, 25ADC Range Amps (06707)
- AMETEK Programmable Bar Graph (BW051P BWVGGXXXY4MDLXBX08 22)
- Simpson Electric Panel Meter Accessories