Shop All Panel Meter Accessories
Simpson Electric
External Portable Shunt, 10ADC Range Amps
Mfr # 06704
Zoro # G1444698
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (Amps) 10ADC
- DC Voltage Drop 50mV
- For Use With Analog or Digital Panel Meters
- Includes (5) Foot Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 06704
- Zoro # G1444698
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | External Portable Shunt |
Range (Amps) | 10ADC |
DC Voltage Drop | 50mV |
For Use With | Analog or Digital Panel Meters |
Includes | (5) Foot Leads |
Description
External Portable Shunt, Range (Amps) 10ADC, DC Voltage Drop 50mV, For Use With Analog or Digital Panel Meters, Includes (5) Foot Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-115/CZWG)
- AMPROBE Clamp Meter, Rotary Scale, 300 A, 1.8 in (46 mm) Jaw Capacity, Cat IV 600V Safety Rating (RS-3 PRO)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in., Series: 201L (PRO-201L-254A)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-205LR)
- SIMPSON ELECTRIC External Portable Shunt, 150ADC Amps, 50mV (06714)
- SIMPSON ELECTRIC External Portable Shunt, 25ADC Range Amps (06707)
- SIMPSON ELECTRIC External Portable Shunt, 50ADC Range Amps (06709)
- SIMPSON ELECTRIC External Portable Shunt, 100ADC Amps, 50mV (06713)
- SIMPSON ELECTRIC External Portable Shunt, 5ADC Range Amps (06703)
- SIMPSON ELECTRIC Z Shunt 300 Amp 50 Mv Shunt (06506)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS20)
- Simpson Electric Panel Meter Accessories