Shop All Digital Panel Meters
Simpson Electric
Digital Panel Meter, Temperature
Mfr # M240-0-91-0-F
Zoro # G1357693
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Input Range Type J T/C
- Accuracy +/-0.1% of reading + 2.7 Degrees F
- Display Span -328 Degrees to 2192 Degrees F
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # M240-0-91-0-F
- Zoro # G1357693
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 2.36 in |
Details
Item | Digital Panel Meter |
Type | Temperature |
Input Range | Type J T/C |
Accuracy | +/-0.1% of reading + 2.7 Degrees F |
Display Span | -328 Degrees to 2192 Degrees F |
Display Digits | 4 |
Mounting | Unique, Allows Stacking of Multiple Meters |
Footnotes | 6 |
Excitation | No |
Fits | 3/64 DIN |
Connector Type | Screw Terminal |
Includes | Instructions |
Power Required | 85-250V AC |
Style | Mini-Max |
Display | Red LED |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Temperature, Input Range Type J T/C, Accuracy +/-0.1 Percent of reading + 2.7 Degrees F, Display Span -328 Degrees to 2192 Degrees F, Display Digits 4, Red LED Display, - Relays, True RMS -, No Excitation, Use With -, Fits Standard 3/64 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 85-250V AC, - Interface, Output -, - NEMA Rating, Depth 2.36 in, Mounting Unique, Allows Stacking of Multiple Meters, Style Mini-Max, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi (P599ACPS107K)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 2000Psi/Kpa (PFQ810)
- WINTERS Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Gray (P1S414)
- SCS Metal-In Static Shielding Bag, 8x10, PK100 (100810)
- SIMPSON ELECTRIC Panel Meter 2123A0-150 Dcv 3.5 Ul Cent (17533)
- SIMPSON ELECTRIC Panel Meter 1357M0-50/5 Aca 3.5 Ul Wv (35075)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D, 1 Relays (A100)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D (A200)
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 20-199.9Hz (M23510810)
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage (H335-1-14-020)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4V (CUB4V000)
- Simpson Electric Digital Panel Meters