Shop All Digital Panel Meters
Simpson Electric
Digital Panel Meter, Temperature
Mfr # H340-1-91-020
Zoro # G1120725
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Input Range Type J T/C
- Display Span -328 Degrees to 2192 Degrees F
- Accuracy +/-0.2% of reading +/-2 counts
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # H340-1-91-020
- Zoro # G1120725
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 3.25 in |
Details
Item | Digital Panel Meter |
Type | Temperature |
Input Range | Type J T/C |
Display Span | -328 Degrees to 2192 Degrees F |
Accuracy | +/-0.2% of reading +/-2 counts |
Display Digits | 4 |
Connector Type | Screw Terminal |
Excitation | No |
Power Required | 120V AC |
Mounting | Clip |
Fits | 1/8 DIN |
Includes | Instructions |
Style | Hawk 3 |
Footnotes | 7 |
Display | Red LED |
Relays | Two SPDT rated 5 Amps @ 250V AC |
Description
Digital Panel Meter, Temperature, Input Range Type J T/C, Accuracy +/-0.2 Percent of reading +/-2 counts, Display Span -328 Degrees to 2192 Degrees F, Display Digits 4, Red LED Display, Two SPDT rated 5 Amps @ 250V AC Relays, True RMS -, No Excitation, Use With -, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, - Interface, Output -, - NEMA Rating, Depth 3.25 in, Mounting Clip, Style Hawk 3, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON-NEGELE Pen Chart Recorder Red Long, PK5 (60500402)
- BEL-ART H-B DURAC Calibrated Dual Zone Electronic Thermometer with Waterproof Sensors, -40/70C External (602090300)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L60#)
- ASHCROFT Sanitary Transducer, Range 0 to 200psi (KS7S1542HM200#)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F35-1-71-0)
- SIMPSON ELECTRIC Panel Meter 1329A0-50 Dcv 4.5 Ul Wv (09930)
- SIMPSON ELECTRIC Digital Panel Meter, DC Current (F35-1-11-0-L)
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-020)
- SIMPSON ELECTRIC Panel Meter 1357M0-25/5 Aca 3.5 Ul Wv (35074)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F35-1-73-0)
- DWYER INSTRUMENTS Programmable Panel Meter, Smart Prgm Panel Mtr (SPPM-24-C)
- Simpson Electric Digital Panel Meters