Shop All Digital Panel Meters
Simpson Electric
Digital Panel Meter, RS-485 Interface
Mfr # A201
Zoro # G3308405
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Input Range 100 to 500V AC
- Display Span 9999
- Accuracy +/-1%
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # A201
- Zoro # G3308405
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Depth | 2.44 in |
Manufacturers Warranty Length | 2 yr |
Details
Item | Digital Panel Meter |
Type | Digital |
Input Range | 100 to 500V AC |
Display Span | 9999 |
Accuracy | +/-1% |
Display Digits | 4 |
Output | Modbus Communication |
Style | Amik |
Display | Red LED |
Excitation | No |
Power Required | 40V-300V AC/V DC |
Includes | Instructions |
True RMS | Yes |
Fits | 1/4 DIN, DIN Rail |
Use With | 3-Phase Current Transformer |
Interface | RS-485 |
Mounting | Clip |
Process Connection | No |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Digital, Input Range 100 to 500V AC, Accuracy +/-1 Percent, Display Span 9999, Display Digits 4, Red LED Display, True RMS Yes, No Excitation, Use With 3-Phase Current Transformer, Fits 1/4 DIN, 96 x 96mm Opening, Din Rail, Process Connection No, Power Required 40V-300V AC/V DC, RS-485 Interface, Output Modbus Communication, Depth 2.44 in, Mounting Clip, Style Amik, Includes Instructions, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G386)
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GP15S)
- DOSTMANN High Precision Pt100 Probe -200/450C (ACCD1018)
- DWYER INSTRUMENTS UTube Manometer, 1000100 Mm Wc (1222-M200-W/M)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D, 1 Relays (A100)
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage (F35-1-11-0)
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-020)
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage (F35-1-14-0)
- SIMPSON ELECTRIC Panel Meter, 4 to 20mADC Input Range (M23522710)
- SIMPSON ELECTRIC Panel Meter 1329A0-50 Dcv 4.5 Ul Wv (09930)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G477)
- Simpson Electric Digital Panel Meters