Shop All Digital Panel Meters
Simpson Electric
Digital Panel Meter, Process
Mfr # F45-1-71-0
Zoro # G3034683
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Process
- Input Range 4 to 20mA DC
- Display Span 0 to 100%
- Accuracy +/-0.02% of reading +/-1 count
- Display Digits 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # F45-1-71-0
- Zoro # G3034683
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 2.94 in |
Details
Item | Digital Panel Meter |
Type | Process |
Input Range | 4 to 20mA DC |
Display Span | 0 to 100% |
Accuracy | +/-0.02% of reading +/-1 count |
Display Digits | 4-1/2 |
Mounting | Clip |
Excitation | No |
Fits | 1/8 DIN |
Display | Red LED |
Style | Falcon |
Power Required | 120V AC |
Includes | Instructions |
Connector Type | Screw Terminal |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Process, Input Range 4 to 20mA DC, Accuracy +/-0.02 Percent of reading +/-1 count, Display Span 0 to 100 Percent, Display Digits 4-1/2, Red LED Display, - Relays, True RMS -, No Excitation, Use With -, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, - Interface, Output -, - NEMA Rating, Depth 2.94 in, Mounting Clip, Style Falcon, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS GFCI with Non-Contact Voltage Tester (VD7504GFI)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AC-00-O-AA-50P)
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.20.60.L)
- TEST PRODUCTS INTL Standard test lead set w alligator clips (A050)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F35-1-73-0)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F35-1-71-0)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D, 1 Relays (A100)
- SIMPSON ELECTRIC Digital Panel Meter, Temperature (H340-1-91-020)
- SIMPSON ELECTRIC Panel Meter 3-1/2, 9-32Vdc, 20Vdc (F353130)
- SIMPSON ELECTRIC Panel Meter 2123A0-150 Dcv 3.5 Ul Cent (17533)
- RED LION CONTROLS Digital Panel Meters, LED, CUB7 (CUB7TVS0)
- Simpson Electric Digital Panel Meters