Shop All Digital Panel Meters
Simpson Electric
Digital Panel Meter, DC Voltage
Mfr # M235-0-2-13-0
Zoro # G2687711
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Voltage
- Input Range 0 to 20V DC
- Display Span 1999
- Accuracy +/-0.1% of reading +/-1 count
- Display Digits 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # M235-0-2-13-0
- Zoro # G2687711
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 2.36 in |
Details
Item | Digital Panel Meter |
Type | DC Voltage |
Input Range | 0 to 20V DC |
Display Span | 1999 |
Accuracy | +/-0.1% of reading +/-1 count |
Display Digits | 3-1/2 |
Power Required | 9-32V DC |
Display | Gray LCD |
Excitation | No |
Style | Mini-Max |
Fits | 3/64 DIN |
Connector Type | Screw Terminal |
Mounting | Unique, Allows Stacking of Multiple Meters |
Includes | Instructions |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, DC Voltage, Input Range 0 to 20V DC, Accuracy +/-0.1 Percent of reading +/-1 count, Display Span 1999, Display Digits 3-1/2, Gray LCD Display, - Relays, True RMS -, No Excitation, Use With -, Fits Standard 3/64 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 9-32V DC, - Interface, Output -, - NEMA Rating, Depth 2.36 in, Mounting Unique, Allows Stacking of Multiple Meters, Style Mini-Max, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L60#)
- POMONA ELECTRONICS Static Control Kit (6088)
- FLUKE Test Lead Kit, 59 In. L, 10A (Fluke-TL223)
- ZORO SELECT Banana Plug, 1500VAC, Red (5TWY7)
- SIMPSON ELECTRIC Panel Meter, 4 to 20mADC Input Range (M23522710)
- SIMPSON ELECTRIC Digital Panel Meter, Temperature (H340-1-91-020)
- SIMPSON ELECTRIC Panel Meter 1357M0-25/5 Aca 3.5 Ul Wv (35074)
- SIMPSON ELECTRIC Digital Panel Meter, Frequency (F35-1-91-0)
- SIMPSON ELECTRIC Digital Panel Meter, Temperature (M240-0-91-0-F)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D, 1 Relays (A100)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-007)
- Simpson Electric Digital Panel Meters