Shop All Digital Panel Meters
Simpson Electric
Digital Panel Meter, DC Voltage
Mfr # H335-1-14-020
Zoro # G2375301
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Voltage
- Input Range 0 to 200V DC
- Accuracy +/-0.1% of reading +/-1 count
- Display Span 1999
- Display Digits 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # H335-1-14-020
- Zoro # G2375301
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 3.25 in |
Details
Item | Digital Panel Meter |
Type | DC Voltage |
Input Range | 0 to 200V DC |
Accuracy | +/-0.1% of reading +/-1 count |
Display Span | 1999 |
Display Digits | 3-1/2 |
Connector Type | Screw Terminal |
Display | Red LED |
Footnotes | 7 |
Power Required | 120V AC |
Style | Hawk 3 |
Includes | Instructions |
Excitation | No |
Fits | 1/8 DIN |
Relays | Two SPDT rated 5 Amps @ 250V AC |
Mounting | Clip |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, DC Voltage, Input Range 0 to 200V DC, Accuracy +/-0.1 Percent of reading +/-1 count, Display Span 1999, Display Digits 3-1/2, Red LED Display, Two SPDT rated 5 Amps @ 250V AC Relays, True RMS -, No Excitation, Use With -, Fits 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, - Interface, Output -, - NEMA Rating, Depth 3.25 in, Mounting Clip, Style Hawk 3, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (4FLY3)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FLT6)
- FLIR Battery Charger, c/w-FLIR (T198531)
- IFM Transmitter, 0-100psi, 16-32VDC (PX9114)
- SIMPSON ELECTRIC Panel Meter 1357M0-50/5 Aca 3.5 Ul Wv (35075)
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-022)
- SIMPSON ELECTRIC Digital Panel Meter, DC Current (F35-1-11-0-L)
- SIMPSON ELECTRIC Digital Panel Meter, AC Current (H335-1-46-020)
- SIMPSON ELECTRIC Panel Meter Z 1327A0-500 Dca 3.5 Ul Wv (02780)
- SIMPSON ELECTRIC Panel Meter 1329A0-50 Dcv 4.5 Ul Wv (09930)
- LOVE Digital Panel Meter, Process (TID-3400)
- Simpson Electric Digital Panel Meters