Shop All Digital Panel Meters
Simpson Electric
Digital Panel Meter, DC Voltage
Mfr # F35-1-11-0
Zoro # G0585751
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Voltage
- Input Range 0 to 200mV DC
- Accuracy +/-0.1% of reading +/-1 count
- Display Span 1999
- Display Digits 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # F35-1-11-0
- Zoro # G0585751
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 2.94 in |
Details
Item | Digital Panel Meter |
Type | DC Voltage |
Input Range | 0 to 200mV DC |
Accuracy | +/-0.1% of reading +/-1 count |
Display Span | 1999 |
Display Digits | 3-1/2 |
Mounting | Clip |
Fits | 1/8 DIN |
Style | Falcon |
Excitation | No |
Includes | Instructions |
Connector Type | Screw Terminal |
Power Required | 120V AC |
Display | Red LED |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, DC Voltage, Input Range 0 to 200mV DC, Accuracy +/-0.1 Percent of reading +/-1 count, Display Span 1999, Display Digits 3-1/2, Red LED Display, - Relays, True RMS -, No Excitation, Use With -, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, - Interface, Output -, - NEMA Rating, Depth 2.94 in, Mounting Clip, Style Falcon, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (113.13.20.2000.B)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-M2-APO)
- ASHCROFT Pressure Gauge, 0 to 80 psi, 1/4 in MNPT, Plastic, Black (35 1005P XUL 02L 80#)
- THERMCO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (ACC895BLK)
- SIMPSON ELECTRIC Digital Panel Meter, AC Current (H335-1-46-020)
- SIMPSON ELECTRIC Digital Panel Meter, Temperature (F45-1-80-0-F)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F35-1-71-0)
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage (M235-0-2-13-0)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D, 1 Relays (A100)
- SIMPSON ELECTRIC Digital Panel Meter, Frequency (F35-1-91-0)
- DWYER INSTRUMENTS Thermal Energy Meter, Btu Pulse Only 57 (UBT-16)
- Simpson Electric Digital Panel Meters