Shop All Digital Panel Meters
Simpson Electric
Digital Panel Meter, AC Voltage
Mfr # H335-1-34-020
Zoro # G2362333
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Voltage
- Input Range 0 to 200V AC
- Accuracy +/-0.1% of reading +/-1 count
- Display Span 1999
- Display Digits 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # H335-1-34-020
- Zoro # G2362333
- Country of Origin United States
- Category Digital Panel Meters
Dimensions
Depth | 3.25 in |
Details
Item | Digital Panel Meter |
Type | AC Voltage |
Input Range | 0 to 200V AC |
Accuracy | +/-0.1% of reading +/-1 count |
Display Span | 1999 |
Display Digits | 3-1/2 |
Mounting | Clip |
Includes | Instructions |
Fits | 1/8 DIN |
Connector Type | Screw Terminal |
Footnotes | 7 |
Relays | Two SPDT rated 5 Amps @ 250V AC |
Display | Red LED |
Excitation | No |
Style | Hawk 3 |
Power Required | 120V AC |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, AC Voltage, Input Range 0 to 200V AC, Accuracy +/-0.1 Percent of reading +/-1 count, Display Span 1999, Display Digits 3-1/2, Red LED Display, Two SPDT rated 5 Amps @ 250V AC Relays, True RMS -, No Excitation, Use With -, Fits 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, - Interface, Output -, - NEMA Rating, Depth 3.25 in, Mounting Clip, Style Hawk 3, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Table Mat Kit, 20 In. x 36 In., Blue (1059-20x36BKT)
- GEMS SENSORS Flow Rate Indicator, Rotor, 5 GPM Max (RFI, 142541)
- GENERAL TOOLS Gas Detector, Liquid Natural Gas (PNG2000A)
- DWYER INSTRUMENTS ExplosionProof Temperature Transmitter, Ep Temp Xmtr (TTE-104-W-LCD)
- SIMPSON ELECTRIC Digital Panel Meter, Temperature (M240-0-91-0-F)
- SIMPSON ELECTRIC Panel Meter Z 1327A0-500 Dca 3.5 Ul Wv (02780)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D (A200)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F35-1-71-0)
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-020)
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage (H335-1-14-020)
- QUICKCABLE Digital Voltmeter, 6/12V (303118-360-2001)
- Simpson Electric Digital Panel Meters