Shop All Digital Panel Meters
Simpson Electric
Digital Panel Meter, 2.16 in. D
Mfr # A200
Zoro # G3308411
Free Shipping & Returns
$434.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Input Range 100 to 500V AC
- Accuracy +/-1%
- Display Span 9999
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # A200
- Zoro # G3308411
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Depth | 2.16 in |
Manufacturers Warranty Length | 2 yr |
Details
Item | Digital Panel Meter |
Type | Digital |
Input Range | 100 to 500V AC |
Accuracy | +/-1% |
Display Span | 9999 |
Display Digits | 4 |
Mounting | Clip |
Power Required | 40V-300V AC/V DC |
Process Connection | No |
Style | Amik |
Display | Red LED |
Use With | 3-Phase Current Transformer |
Excitation | No |
Fits | 1/4 DIN, DIN Rail |
True RMS | Yes |
Includes | Instructions |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Digital, Input Range 100 to 500V AC, Accuracy +/-1 Percent, Display Span 9999, Display Digits 4, Red LED Display, True RMS Yes, No Excitation, Use With 3-Phase Current Transformer, Fits 1/4 DIN, 96 x 96mm Opening, Din Rail, Process Connection No, Power Required 40V-300V AC/V DC, Depth 2.16 in, Mounting Clip, Style Amik, Includes Instructions, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Weksler Indtrl Multi-Angle Thermometer (J40505)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) (8706)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (120-SA-00-OO-10P)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L1500#)
- SIMPSON ELECTRIC Panel Meter Z 1357Md0-25 Aca 3.5 Ul Wv (03200)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D, 1 Relays (A100)
- SIMPSON ELECTRIC Digital Panel Meter, AC Current (H335-1-46-020)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F45-1-71-0)
- SIMPSON ELECTRIC Panel Meter 2123A0-150 Dcv 3.5 Ul Cent (17533)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F35-1-71-0)
- SIMPSON ELECTRIC Digital Panel Meter, DC Current (F35-1-11-0-L)
- Simpson Electric Digital Panel Meters