Shop All Digital Panel Meters
Simpson Electric
Digital Panel Meter, 2.16 in. D, 1 Relays
Mfr # A100
Zoro # G3308420
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Input Range 100 to 500V AC
- Display Span 9999
- Accuracy +/-1%
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # A100
- Zoro # G3308420
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Depth | 2.16 in |
Manufacturers Warranty Length | 2 yr |
Details
Item | Digital Panel Meter |
Type | Digital |
Input Range | 100 to 500V AC |
Display Span | 9999 |
Accuracy | +/-1% |
Display Digits | 4 |
Excitation | No |
Relays | 1 |
Fits | 1/4 DIN, DIN Rail |
Display | Red LED |
Mounting | Clip |
Power Required | 40V-300V AC/V DC |
True RMS | Yes |
Use With | 3-Phase Current Transformer |
Process Connection | No |
Includes | Instructions |
Style | Amik |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Digital, Input Range 100 to 500V AC, Accuracy +/-1 Percent, Display Span 9999, Display Digits 4, Red LED Display, 1 Relays, True RMS Yes, No Excitation, Use With 3-Phase Current Transformer, Fits 1/4 DIN, 96 x 96mm Opening, Din Rail, Process Connection No, Power Required 40V-300V AC/V DC, Depth 2.16 in, Mounting Clip, Style Amik, Includes Instructions, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CB)
- DWYER INSTRUMENTS 10-100 Scfh Air Flow Control (RMB-53-SSV)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS20)
- SIMPSON ELECTRIC Digital Panel Meter, AC Current (F45-1-46-0-A)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F35-1-71-0)
- SIMPSON ELECTRIC Digital Panel Meter, Process (F35-1-73-0)
- SIMPSON ELECTRIC Digital Panel Meter, AC Current (H335-1-46-020)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D (A200)
- SIMPSON ELECTRIC Panel Meter 1329A0-50 Dcv 4.5 Ul Wv (09930)
- CINCINNATI ELECTROSYSTEMS Digital Display Other Panel Meter (416-4-5-5-11)
- Simpson Electric Digital Panel Meters