Shop All Current Transducers
Simpson Electric
Current Transducer
Mfr # 37006
Zoro # G2662247
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (Amps) 300
- Output 4 to 20 mA DC
- Loop Supply Voltage 24V DC
- Rated Insulation Volts 600V AC
- Input Frequency (Hz) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # 37006
- Zoro # G2662247
- Country of Origin United States
- Category Current Transducers
Dimensions
Manufacturers Warranty Length | 1 yr |
Hole Dia. (In.) | 1.25 |
Width (In.) | 2.56 in |
Height (In.) | 4.88 in |
Length (In.) | 4.5 in |
Details
Item | AC to DC Current Transducer |
Range (Amps) | 300 |
Output | 4 to 20 mA DC |
Loop Supply Voltage | 24V DC |
Rated Insulation Volts | 600V AC |
Input Frequency (Hz) | 60 |
Includes | Instructions |
For Use With | Use with Digital DC Process Panel Indicators and Controllers |
Description
AC to DC Current Transducer for Digital Panel Meters, 300 Amps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 2 1/2" dial, 30-250F, 1/2" NPT rear (HWBM25)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL15)
- FLOWLINE Level Indicator, 6 Digits, Polycarbonate (LI40-1001)
- SSI Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black (MG-3000-A-9V-R)
- CROMPTON 5A 60HZ 4/20MA 500OHM 100-250V-AC 100-250V-DC ELECTRONIC TRANSDUCER (253-TALU-LSHG-C6-A5)
- OHIO SEMITRONICS 0-300A Electronic Transducer (CT5-300E)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C1G00-1)
- JOHNSON CONTROLS Ribxk42050, Ribxk42050 (RIBXK420-50)
- MTS Temposonics 2774.91M/S Linear Position Transducer (RHS0180UD601V02)
- FOXBORO Air Converter 4-20Ma 0-30Psi Current To Pressure Transducer (E69F-BI8-RS)
- CELESCO 3.1984MA/INCH 4-20MA 8-40V-DC LINEAR POSITION TRANSDUCER (PT420-0005-111-1110)
- Simpson Electric Current Transducers