Shop All Frequency Counters
Simpson Electric
Counter Tot/Rate, 240Vac, Quad, 1R, 12V
Mfr # S66322110
Zoro # G1537247
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # S66322110
- Zoro # G1537247
- Country of Origin United States
- Category Frequency Counters
Details
Item | Counter Tot/Rate, 240Vac, Quad, 1R, 12V |
Description
Counter Tot/Rate, 240Vac, Quad, 1R, 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Manometer Kit, Digital, 100 psi (477AV-7)
- VIVIDIA Video Borescope, ⌀ 9mm, 3.3ft Long, 2.4" LCD Monitor, Flexible (V8805)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40-PU)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- Simpson Electric Frequency Counters