Shop All Frequency Counters
Simpson Electric
Counter Tot/Rate, 240Vac, Plser
Mfr # S66321200
Zoro # G1537229
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # S66321200
- Zoro # G1537229
- Country of Origin United States
- Category Frequency Counters
Details
Item | Counter Tot/Rate, 240Vac, Plser |
Description
Counter Tot/Rate, 240Vac, Plser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 17In L (1LG-17)
- ASHCROFT Pressure Transducer, Range 0 to 0.1 In WC (CX8MB242P1IW-#4823)
- MONARCH Paperless Recorder, Power 100 To 240 VAC (DC1250-U00)
- ASHCROFT Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Metal, Gray (302074SD02L3000 BL)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- Simpson Electric Frequency Counters