Shop All Frequency Counters
Simpson Electric
Counter Tot/Rate, 240Vac, Plse, 12V
Mfr # S66321010
Zoro # G1537201
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # S66321010
- Zoro # G1537201
- Country of Origin United States
- Category Frequency Counters
Details
Item | Counter Tot/Rate, 240Vac, Plse, 12V |
Description
Counter Tot/Rate, 240Vac, Plse, 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD1)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, 1 Percent (251009AW02LVAC)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2467)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, LED (9071)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- Simpson Electric Frequency Counters