Shop All Frequency Counters
Simpson Electric
Counter Tot/Rate, 120Vac, Quad
Mfr # S66312200
Zoro # G1537420
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Electric
- MFR # S66312200
- Zoro # G1537420
- Country of Origin United States
- Category Frequency Counters
Details
Item | Counter Tot/Rate, 120Vac, Quad |
Description
Counter Tot/Rate, 120Vac, Quad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Power Supply, DC, Triple Out, 0-30, 4-6.5V (1760A)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver (PCT329)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L400#)
- MEGGER Test Lead Set (1014-293)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- Simpson Electric Frequency Counters