Shop All Frequency Counters
Simpson Electric
Counter Tot/Rate, 120Vac, Quad, 2R, 12V
Mfr # S66312210
Zoro # G1537195
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Electric
- MFR # S66312210
- Zoro # G1537195
- Country of Origin United States
- Category Frequency Counters
Details
Item | Counter Tot/Rate, 120Vac, Quad, 2R, 12V |
Description
Counter Tot/Rate, 120Vac, Quad, 2R, 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK600 (14A841)
- EXTECH Dual Input AC Voltage/Current Datalogger (DL160)
- REED INSTRUMENTS Thermocouple Thermometer, LCD (R2450SD)
- SPER SCIENTIFIC Water Resistant Stopwatch with NIST Cert (810036C)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- Simpson Electric Frequency Counters